Metal Screw, #1/4-10, 1/2 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G0553567| Mfr #: 462200

$12.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.175"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553567 Mfr #: 462200
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Height: 0.175"
Item: Sheet Metal ScrewDriver Size: T30
Length: 1/2"Size: #1/4-10
Package Quantity: 50Application: Plastics and Sheet Metal
Head Dia.: 0.492"Head Angle (Deg.): -
Head Type: PanMaterial: Case Hardened Steel
Finish: Zinc-PlatedSystem of Measurement: Inch
Drive Type: TorxplusCountry of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #1/4-10, Length 1/2 In, Driver Size T30, Head Diameter 0.492 In, Head Height 0.175 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews