Metal Screw, #2-28, 1/2 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1263981| Mfr #: 460400

$12.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torxplus
Material: Case Hardened Steel
Head Type: Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263981 Mfr #: 460400
Drive Type: TorxplusMaterial: Case Hardened Steel
Head Type: PanFinish: Zinc-Plated
Package Quantity: 100Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.062"Driver Size: T7
Item: Sheet Metal ScrewSystem of Measurement: Inch
Head Dia.: 0.167"Application: Plastics and Sheet Metal
Length: 1/2"Size: #2-28
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #2-28, Length 1/2 In, Driver Size T7, Head Diameter 0.167 In, Head Height 0.062 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews