SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metal Screw, #2-28, 1/2 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G0803923| Mfr #: 440350

$10.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelDriver Size: T6Application: Plastics and Sheet Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803923 Mfr #: 440350
Material: Case Hardened SteelDriver Size: T6
Application: Plastics and Sheet MetalMeets/Exceeds: ANSI/ASME B18.6.4
Head Angle (Deg.): 82Item: Sheet Metal Screw
Finish: Zinc-PlatedLength: 1/2"
Head Type: FlatHead Dia.: 0.162"
Package Quantity: 50System of Measurement: Inch
Drive Type: TorxplusSize: #2-28
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #2-28, Length 1/2 In, Driver Size T6, Head Diameter 0.162 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews