BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Metal Screw, #2-28, 1/4 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G2404525| Mfr #: 460300

$8.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-PlatedDrive Type: TorxplusHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404525 Mfr #: 460300
Finish: Zinc-PlatedDrive Type: Torxplus
Head Angle (Deg.): -System of Measurement: Inch
Size: #2-28Package Quantity: 100
Driver Size: T7Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Dia.: 0.167"Length: 1/4"
Head Height: 0.062"Item: Sheet Metal Screw
Head Type: PanMaterial: Case Hardened Steel
Application: Plastics and Sheet MetalCountry of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #2-28, Length 1/4 In, Driver Size T7, Head Diameter 0.167 In, Head Height 0.062 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews