Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Screw, #2-28, 1/4 In L, PK50

  • Zoro #: G0513773
  • Mfr #: 440300

$10.61 ($0.21/unit)

  • Drive Type: Torxplus
  • Finish: Zinc-Plated
  • Size: #2-28
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #440300 Specifications

  • Zoro #: G0513773
  • Mfr #: 440300
Drive Type: Torxplus Finish: Zinc-Plated
Size: #2-28 Head Dia.: 0.162"
Head Angle (Deg.): 82 Head Type: Flat
Length: 1/4" Application: Plastics and Sheet Metal
Item: Sheet Metal Screw Package Quantity: 50
System of Measurement: Inch Driver Size: T6
Meets/Exceeds: ANSI/ASME B18.6.4 Material: Case Hardened Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #2-28, Length 1/4 In, Driver Size T6, Head Diameter 0.162 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews of Tamper-Pruf Screw #440300