SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metal Screw, #4-20, 1/2 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G1329727| Mfr #: 440600

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelDriver Size: T8Application: Plastics and Sheet Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329727 Mfr #: 440600
Material: Case Hardened SteelDriver Size: T8
Application: Plastics and Sheet MetalMeets/Exceeds: ANSI/ASME B18.6.4
Head Angle (Deg.): 82Item: Sheet Metal Screw
Finish: Zinc-PlatedLength: 1/2"
Head Type: FlatHead Dia.: 0.212"
Package Quantity: 50System of Measurement: Inch
Drive Type: TorxplusSize: #4-20
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #4-20, Length 1/2 In, Driver Size T8, Head Diameter 0.212 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews