Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Screw, #4-20, 1/4 In L, PK50

  • Zoro #: G0521927
  • Mfr #: 440500

$8.95 ($0.18/unit)

  • Application: Plastics and Sheet Metal
  • Length: 1/4"
  • Item: Sheet Metal Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #440500 Specifications

  • Zoro #: G0521927
  • Mfr #: 440500
Application: Plastics and Sheet Metal Length: 1/4"
Item: Sheet Metal Screw Material: Case Hardened Steel
Size: #4-20 Meets/Exceeds: ANSI/ASME B18.6.4
Package Quantity: 50 System of Measurement: Inch
Driver Size: T8 Finish: Zinc-Plated
Head Dia.: 0.212" Drive Type: Torxplus
Head Angle (Deg.): 82 Head Type: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #4-20, Length 1/4 In, Driver Size T8, Head Diameter 0.212 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews of Tamper-Pruf Screw #440500