BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Metal Screw, #6-19, 1/4 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1088997| Mfr #: 460900

$13.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15Head Angle (Deg.): -Size: #6-19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088997 Mfr #: 460900
Driver Size: T15Head Angle (Deg.): -
Size: #6-19Package Quantity: 100
Head Height: 0.097"Finish: Zinc-Plated
Item: Sheet Metal ScrewDrive Type: Torxplus
Head Type: PanLength: 1/4"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933System of Measurement: Inch
Material: Case Hardened SteelHead Dia.: 0.270"
Application: Plastics and Sheet MetalCountry of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #6-19, Length 1/4 In, Driver Size T15, Head Diameter 0.270 In, Head Height 0.097 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews