Tamper-Pruf Screw
Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK
Mfr # 440800
Zoro # G0656537
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Torx
- Drive Size T10
- Tip Type Pointed
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK 401300
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401000
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401020
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401120
- TAMPER-PRUF SCREW Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440100
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 401240
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 401220
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 460950
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400960
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Drive #6 X 1/4in Zinc Plated Steel 50PK 9019111
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK 53564
- Tamper-Pruf Screw Sheet Metal Screws