Metal Screw, Pan, #0-42, 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0697785| Mfr #: 450000

$11.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torxplus
Finish: Plain
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697785 Mfr #: 450000
Drive Type: TorxplusFinish: Plain
Package Quantity: 50Head Height: 0.039"
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Length: 1/4"Material: 18-8 Stainless Steel
Driver Size: T5Application: Plastics and Sheet Metal
Head Dia.: 0.116"System of Measurement: Inch
Item: Sheet Metal ScrewSize: #0-42
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #0-42, Length 1/4 In, Driver Size T5, Head Diameter 0.116 In, Head Height 0.039 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews