Metal Screw, Pan, #10, 1 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0759342| Mfr #: 401260

$6.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): -Driver Size: T25Item: Tapping Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759342 Mfr #: 401260
Head Angle (Deg.): -Driver Size: T25
Item: Tapping Sheet Metal ScrewSize: #10
Length: 1-3/4"Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Finish: Zinc-PlatedHead Dia.: 0.373"
Material: Case Hardened SteelHead Type: Pan
Package Quantity: 25Drive Type: Torx, Self-Drilling
Application: -Head Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #10, Length 1 3/4 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 25

Reviews