KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #10, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1960287| Mfr #: 401300

$11.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.133"
Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960287 Mfr #: 401300
Head Height: 0.133"Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Dia.: 0.373"
Item: Tapping Sheet Metal ScrewFinish: Zinc-Plated
Size: #10Drive Type: Torx
Package Quantity: 25Head Type: Pan
System of Measurement: InchDriver Size: T25
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #10, Length 2 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 25

Reviews