BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Metal Screw, Pan, #10, 3/4 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G0649162| Mfr #: 401160

$11.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25Head Angle (Deg.): -Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649162 Mfr #: 401160
Driver Size: T25Head Angle (Deg.): -
Size: #10Package Quantity: 100
Head Height: 0.133"Finish: Zinc-Plated
Item: Tapping Sheet Metal ScrewDrive Type: Torx
Head Type: PanLength: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933System of Measurement: Inch
Material: Case Hardened SteelHead Dia.: 0.373"
Application: -Country of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #10, Length 3/4 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews