BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Metal Screw, Pan, #10, 5/8 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1190262| Mfr #: 401140

$20.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-PlatedDrive Type: TorxHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190262 Mfr #: 401140
Finish: Zinc-PlatedDrive Type: Torx
Head Angle (Deg.): -System of Measurement: Inch
Size: #10Package Quantity: 100
Driver Size: T25Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Dia.: 0.373"Length: 5/8"
Head Height: 0.133"Item: Tapping Sheet Metal Screw
Head Type: PanMaterial: Case Hardened Steel
Application: -Country of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #10, Length 5/8 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews