Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Screw, Pan, #10, 7/8 In L, PK50

  • Zoro #: G0503991
  • Mfr #: 401180

$9.01 ($0.18/unit)

  • System of Measurement: Inch
  • Size: #10
  • Head Height: 0.133"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #401180 Specifications

  • Zoro #: G0503991
  • Mfr #: 401180
System of Measurement: Inch Size: #10
Head Height: 0.133" Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Package Quantity: 50 Head Dia.: 0.373"
Head Type: Pan Length: 7/8"
Item: Tapping Sheet Metal Screw Finish: Zinc-Plated
Drive Type: Torx Application: -
Head Angle (Deg.): - Driver Size: T25
Material: Case Hardened Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #10, Length 7/8 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews of Tamper-Pruf Screw #401180