Metal Screw, Pan, #12, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0755176| Mfr #: 401380

$8.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.151"
Item: Tapping Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755176 Mfr #: 401380
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Height: 0.151"
Item: Tapping Sheet Metal ScrewDriver Size: T27
Length: 1-1/4"Size: #12
Package Quantity: 25Application: -
Head Dia.: 0.425"Head Angle (Deg.): -
Head Type: PanMaterial: Case Hardened Steel
Finish: Zinc-PlatedSystem of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #12, Length 1 1/4 In, Driver Size T27, Head Diameter 0.425 In, Head Height 0.151 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 25

Reviews