Tamper-Pruf Screw
Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 400780
Zoro # G0466347
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/4 in
- Head Type Pan
- Drive Torx
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400820
- TAMPER-PRUF SCREW Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK 401380
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400980
- TAMPER-PRUF SCREW Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440100
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401100
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451250
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451450
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400960
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400940
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.016.0087
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK 03275
- Tamper-Pruf Screw Sheet Metal Screws