HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Metal Screw, Pan, #6, 1 1/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1373224| Mfr #: 400980

$9.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.080"
Item: Tapping Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373224 Mfr #: 400980
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Height: 0.080"
Item: Tapping Sheet Metal ScrewDriver Size: T15
Length: 1-1/4"Size: #6
Package Quantity: 100Application: -
Head Dia.: 0.219"Head Angle (Deg.): -
Head Type: PanMaterial: Case Hardened Steel
Finish: Zinc-PlatedSystem of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #6, Length 1 1/4 In, Driver Size T15, Head Diameter 0.219 In, Head Height 0.080 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews