KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 1/2 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G0461054| Mfr #: 400880

$12.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.080"
Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461054 Mfr #: 400880
Head Height: 0.080"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Dia.: 0.219"
Item: Tapping Sheet Metal ScrewFinish: Zinc-Plated
Size: #6Drive Type: Torx
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: T15
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #6, Length 1/2 In, Driver Size T15, Head Diameter 0.219 In, Head Height 0.080 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews