SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metal Screw, Pan, #6, 3/8 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1063447| Mfr #: 400860

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.080"Material: Case Hardened SteelDriver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063447 Mfr #: 400860
Head Height: 0.080"Material: Case Hardened Steel
Driver Size: T15Application: -
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Angle (Deg.): -
Item: Tapping Sheet Metal ScrewFinish: Zinc-Plated
Length: 3/8"Head Type: Pan
Head Dia.: 0.219"Package Quantity: 100
System of Measurement: InchDrive Type: Torx, Self-Drilling
Size: #6Country of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #6, Length 3/8 In, Driver Size T15, Head Diameter 0.219 In, Head Height 0.080 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews