Tamper-Pruf Screw
Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 400900
Zoro # G1615826
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Fastener Length 5/8 in
- Head Type Pan
- Drive Torx
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440100
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451250
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440600
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 441350
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401100
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK 401300
- TAMPER-PRUF SCREW Sheet Metal Screw, #2 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440300
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450700
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 461950
- DISCO Sheet Metal Screw, Black Chrome Oval Head Phillips Drive SB0101
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive 02960
- Tamper-Pruf Screw Self-Tapping Screws