PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metal Screw, Pan, #8, 1 1/2 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1913667| Mfr #: 401100

$11.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115"Material: Case Hardened SteelDriver Size: T20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913667 Mfr #: 401100
Head Height: 0.115"Material: Case Hardened Steel
Driver Size: T20Application: -
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Angle (Deg.): -
Item: Tapping Sheet Metal ScrewFinish: Zinc-Plated
Length: 1-1/2"Head Type: Pan
Head Dia.: 0.322"Package Quantity: 100
System of Measurement: InchDrive Type: Torx
Size: #8Country of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #8, Length 1 1/2 In, Driver Size T20, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews