Metal Screw, Pan, #8-16, 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G2341412| Mfr #: 451450

$15.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115"Material: 18-8 Stainless SteelDriver Size: T20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341412 Mfr #: 451450
Head Height: 0.115"Material: 18-8 Stainless Steel
Driver Size: T20Application: Plastics and Sheet Metal
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Angle (Deg.): -
Item: Sheet Metal ScrewFinish: Plain
Length: 1/2"Head Type: Pan
Head Dia.: 0.322"Package Quantity: 50
System of Measurement: InchDrive Type: Torxplus
Size: #8-16Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #8-16, Length 1/2 In, Driver Size T20, Head Diameter 0.322 In, Head Height 0.115 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews