Tamper-Pruf Screw
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 401020
Zoro # G1999471
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Head Type Pan
- Drive Torx
- Drive Size T20
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401080
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401100
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401060
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400840
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400980
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 441750
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 401180
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 461050
- TAMPER-PRUF SCREW Sheet Metal Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 462200
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK 02942
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK 08173
- Tamper-Pruf Screw Self-Tapping Screws