Metal Screw, Pan, #8, 7/8 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1858367| Mfr #: 401040

$16.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Length: 7/8"
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858367 Mfr #: 401040
Material: Case Hardened SteelLength: 7/8"
Package Quantity: 100Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Drive Type: TorxHead Dia.: 0.322"
Head Type: PanSize: #8
System of Measurement: InchHead Height: 0.115"
Finish: Zinc-PlatedItem: Tapping Sheet Metal Screw
Driver Size: T20Country of Origin (subject to change): United States

Description

Tapping Sheet Metal Screw, Pan Head, Torx, Hardened Steel, Size #8, Length 7/8 In, Driver Size T20, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews