Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Resist Screw, #6, 1 In L, PK25

  • Zoro #: G0518786
  • Mfr #: 91780

$13.25 ($0.53/unit)

  • Meets/Exceeds: ANSI/ASME B18.6.4
  • Finish: Plain
  • Drive Type: Pin-In Torx
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #91780 Specifications

  • Zoro #: G0518786
  • Mfr #: 91780
Meets/Exceeds: ANSI/ASME B18.6.4 Finish: Plain
Drive Type: Pin-In Torx Driver Size: T15
Head Dia.: 0.263-0.307" Head Type: Flat
Material: 18-8 Stainless Steel Length: 1"
Item: Tamper Resistant Screw Package Quantity: 25
System of Measurement: Inch Head Height: 0.097"
Application: - Size: #6
Head Angle (Deg.): 82 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #6, Length 1 In, Driver Size T15, Head Diameter 0.263-0.307 In, Head Height 0.097 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews of Tamper-Pruf Screw #91780