KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resist Screw, #8, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G2278875| Mfr #: 122180

$4.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.100"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278875 Mfr #: 122180
Head Height: 0.100"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.292-0.332"
Item: Tamper Resistant ScrewFinish: Plain
Size: #8Drive Type: Spanner
Package Quantity: 25Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #8Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1 In, Driver Size #8, Head Diameter 0.292-0.332 In, Head Height 0.100 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews