BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Resist Screw, #8, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0847944| Mfr #: 51400

$7.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/32"Head Angle (Deg.): 82Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847944 Mfr #: 51400
Driver Size: 5/32"Head Angle (Deg.): 82
Size: #8Package Quantity: 25
Head Height: 0.112"Finish: Plain
Item: Tamper Resistant ScrewDrive Type: Pin-In Hex
Head Type: FlatLength: 1"
Meets/Exceeds: ANSI/ASME B18.6.4System of Measurement: Inch
Material: 18-8 Stainless SteelHead Dia.: 0.311-0.359"
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #8, Length 1 In, Driver Size 5/32 In, Head Diameter 0.311-0.359 In, Head Height 0.112 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews