Tamper Screw, #10-16, 1 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0987436| Mfr #: 450310

$14.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987436 Mfr #: 450310
Meets/Exceeds: ANSI/ASME B18.6.4Item: Tamper Resistant Screw
System of Measurement: InchHead Type: Flat
Head Angle (Deg.): 82Finish: Zinc Chromate
Application: -Head Dia.: 0.385"
Driver Size: T20Drive Type: Pin-In Torx, Self-Drilling
Size: #10-16Material: Steel
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Flat Head, Pin-In Torx, Steel, Size #10-16, Length 1 1/2 In, Driver Size T20, Head Diameter 0.385 In, Head Angle 82 Degrees, Finish Zinc/Yellow Chromate, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.