SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, #10-16, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1579645| Mfr #: 490340

$8.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 410 Stainless SteelHead Angle (Deg.): -Application: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579645 Mfr #: 490340
Material: 410 Stainless SteelHead Angle (Deg.): -
Application: -System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4Item: Tamper Resistant Screw
Head Dia.: 0.373"Drive Type: Pin-In Torx, Self-Drilling
Length: 1"Package Quantity: 25
Driver Size: T25Size: #10-16
Head Height: 0.133"Head Type: Pan
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #10-16, Length 1 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews