Tamper Screw, #8, 1 1/2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0812673| Mfr #: 121510

$14.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): -Driver Size: #8Item: Tamper Resistant Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812673 Mfr #: 121510
Head Angle (Deg.): -Driver Size: #8
Item: Tamper Resistant ScrewSize: #8
Length: 1-1/2"Meets/Exceeds: ANSI/ASME B18.6.4
Finish: PlainHead Dia.: 0.306-0.322"
Material: 18-8 Stainless SteelHead Type: Pan
Package Quantity: 25Drive Type: Spanner
Application: -Head Height: 0.085-0.096"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1 1/2 In, Driver Size #8, Head Diameter 0.306-0.322 In, Head Height 0.085-0.096 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews