Tamper-Pruf Screw
#10 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91430
Zoro # G1053936
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1-1/2 in
- Head Type Button
Explore More Products
- TAMPER-PRUF SCREW #10 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31500
- TAMPER-PRUF SCREW #14 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121650
- TAMPER-PRUF SCREW #10 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51490
- TAMPER-PRUF SCREW #8-32 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6000800
- TAMPER-PRUF SCREW #10-32 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0165
- TAMPER-PRUF SCREW #6-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121740
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121560
- TAMPER-PRUF SCREW #8-32 x 3/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0125
- TAMPER-PRUF SCREW #10 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121590
- TAMPER-PRUF SCREW #4-40 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 120910
- TAMPER-PRUF SCREW #6 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122100
- Tamper-Pruf Screw Tamper-Resistant Screws