Tamper Screw, Button, #10, 1 1/2, PK25

TAMPER-PRUF SCREW| Zoro #: G1705487| Mfr #: 31190

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Pin-In Hex
Material: steel
Head Type: Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705487 Mfr #: 31190
Drive Type: Pin-In HexMaterial: steel
Head Type: ButtonFinish: black oxide
Package Quantity: 25Meets/Exceeds: ANSI/ASME B18.6.4
Head Height: 0.091-0.101"Driver Size: 5/32"
Item: Tamper Resistant ScrewSystem of Measurement: Inch
Head Dia.: 0.347-0.361"Length: 1-1/2"
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #10, Length 1 1/2 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews