Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Screw, Button, #10, 1 1/2, PK25

  • Zoro #: G0510553
  • Mfr #: 31500
$8.24 ($0.33/unit)
  • Size: #10
  • Meets/Exceeds: ANSI/ASME B18.6.4
  • Head Type: Button
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #31500 Specifications

  • Zoro #: G0510553
  • Mfr #: 31500
Size: #10 Meets/Exceeds: ANSI/ASME B18.6.4
Head Type: Button Package Quantity: 25
Length: 1-1/2" Application: -
Driver Size: 5/32" Drive Type: Pin-In Hex
Item: Tamper Resistant Screw Material: 18-8 Stainless Steel
Finish: Plain Head Height: 0.091-0.101"
System of Measurement: Inch Head Dia.: 0.347-0.361"
Head Angle (Deg.): - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #10, Length 1 1/2 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews of Tamper-Pruf Screw #31500