Tamper Screw, Button, #10, 1 1/4, PK25
- Zoro #: G0551616
- Mfr #: 31490
$10.97
($0.44/unit)
- Driver Size: 5/32 in
- Material: 18-8 Stainless Steel
- Package Quantity: 25
Tamper-Pruf Screw #31490 Specifications
| |
Driver Size: 5/32 in | Material: 18-8 Stainless Steel |
Package Quantity: 25 | Application: - |
Meets/Exceeds: ANSI/ASME B18.6.4 | Length: 1 1/4 in |
Head Type: Button | Size: #10 |
Head Angle (Deg.): - | Drive Type: Pin-In Hex |
System of Measurement: Inch | Item: Tamper Resistant Screw |
Head Dia.: 0.347-0.361 in | Finish: Plain |
Head Height: 0.091 to 0.101 in | Country of Origin (subject to change): United States |
Description
Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25