BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Button, #10, 1 1/4, PK25

TAMPER-PRUF SCREW| Zoro #: G0565144| Mfr #: 81420

$7.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25Size: #10Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565144 Mfr #: 81420
Driver Size: T25Size: #10
Package Quantity: 25Head Height: 0.091-0.101"
Finish: black oxideItem: Tamper Resistant Screw
Drive Type: Pin-In TorxHead Type: Button
Length: 1-1/4"Meets/Exceeds: ANSI/ASME B18.6.4
System of Measurement: InchMaterial: Steel
Head Dia.: 0.347-0.361"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #10, Length 1 1/4 In, Driver Size T25, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews