Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Screw, Button, #10, 1 1/4, PK25

  • Zoro #: G0461386
  • Mfr #: 91420
$14.60 ($0.58/unit)
  • Size: #10
  • Driver Size: T25
  • Package Quantity: 25
See full product details
Orders over $75 ship free.

Tamper-Pruf Screw #91420 Specifications

  • Zoro #: G0461386
  • Mfr #: 91420
Size: #10 Driver Size: T25
Package Quantity: 25 Application: -
Material: 18-8 Stainless Steel Head Dia.: 0.347-0.361 in
Head Height: 0.091 to 0.101 in System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4 Drive Type: Pin-In Torx
Head Angle (Deg.): - Item: Tamper Resistant Screw
Finish: Plain Length: 1 1/4 in
Head Type: Button Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Driver Size T25, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews of Tamper-Pruf Screw #91420