PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Button, #10, 1 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2233201| Mfr #: 81410

$9.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.101"Material: SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233201 Mfr #: 81410
Head Height: 0.091-0.101"Material: Steel
Driver Size: T25Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1"Head Type: Button
Head Dia.: 0.347-0.361"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Torx
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #10, Length 1 In, Driver Size T25, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews