Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Screw, Button, #10, 1 L, PK25

  • Zoro #: G0529331
  • Mfr #: 91410

$12.18 ($0.49/unit)

  • Length: 1"
  • Size: #10
  • Meets/Exceeds: ANSI/ASME B18.6.4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #91410 Specifications

  • Zoro #: G0529331
  • Mfr #: 91410
Length: 1" Size: #10
Meets/Exceeds: ANSI/ASME B18.6.4 Material: 18-8 Stainless Steel
Finish: Plain System of Measurement: Inch
Driver Size: T25 Head Type: Button
Drive Type: Pin-In Torx Head Height: 0.091-0.101"
Application: - Package Quantity: 25
Head Dia.: 0.347-0.361" Item: Tamper Resistant Screw
Head Angle (Deg.): - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet metal screws have large threads that securely fasten sheet metals and other thin items together. Take a look at the features for Tamper-Pruf Screw Tamper Resistant Screw. Length: 1", Size: #10, Material: 18-8 Stainless Steel.

Reviews of Tamper-Pruf Screw #91410