Tamper Screw, Button, #10, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2240201| Mfr #: 81390

$7.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T25Head Height: 0.091-0.101"Head Dia.: 0.347-0.361"
Save 15%. Sign up for Z-mail.


Zoro #: G2240201 Mfr #: 81390
Driver Size: T25Head Height: 0.091-0.101"
Head Dia.: 0.347-0.361"Material: steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1/2"Drive Type: Pin-In Torx
Finish: black oxideItem: Tamper Resistant Screw
Size: #10Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #10, Length 1/2 In, Driver Size T25, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25