SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Button, #10, 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1185922| Mfr #: 31140

$13.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.101"Material: SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185922 Mfr #: 31140
Head Height: 0.091-0.101"Material: Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1/2"Head Type: Button
Head Dia.: 0.347-0.361"Package Quantity: 50
System of Measurement: InchDrive Type: Pin-In Hex
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #10, Length 1/2 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews