Tamper Screw, Button, #10, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1928981| Mfr #: 31470

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/32"Head Height: 0.091-0.101"Head Dia.: 0.347-0.361"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928981 Mfr #: 31470
Driver Size: 5/32"Head Height: 0.091-0.101"
Head Dia.: 0.347-0.361"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 3/4"Drive Type: Pin-In Hex
Finish: PlainItem: Tamper Resistant Screw
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #10, Length 3/4 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews