Tamper Screw, Button, #10, 3/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1856251| Mfr #: 31160

$14.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchMaterial: SteelHead Height: 0.091-0.101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856251 Mfr #: 31160
System of Measurement: InchMaterial: Steel
Head Height: 0.091-0.101"Head Type: Button
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.4
Driver Size: 5/32"Head Angle (Deg.): -
Drive Type: Pin-In HexPackage Quantity: 50
Finish: black oxideItem: Tamper Resistant Screw
Size: #10Application: -
Head Dia.: 0.347-0.361"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #10, Length 3/4 In, Driver Size 5/32 In, Head Diameter 0.347-0.361 In, Head Height 0.091-0.101 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews