Tamper Screw, Button, #14, 1 1/2, PK25

TAMPER-PRUF SCREW| Zoro #: G0598062| Mfr #: 31290

$9.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"
Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598062 Mfr #: 31290
Head Height: 0.122-0.132"Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.419-0.437"
Item: Tamper Resistant ScrewFinish: black oxide
Size: #14Drive Type: Pin-In Hex
Package Quantity: 25Head Type: Button
System of Measurement: InchDriver Size: 5/32"
Material: steelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #14, Length 1 1/2 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews