SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Button, #14, 1 1/2, PK25

TAMPER-PRUF SCREW| Zoro #: G0853903| Mfr #: 31570

$18.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"Material: 18-8 Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853903 Mfr #: 31570
Head Height: 0.122-0.132"Material: 18-8 Stainless Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/2"Head Type: Button
Head Dia.: 0.419-0.437"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #14, Length 1 1/2 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews