Tamper Screw, Button, #14, 1 1/4, PK25

TAMPER-PRUF SCREW |Zoro #: G2030341|Mfr #: 31280

$17.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2030341 Mfr #: 31280
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.419-0.437"
Head Height: 0.122-0.132"Item: Tamper Resistant Screw
System of Measurement: InchSize: #14
Head Type: ButtonApplication: -
Head Angle (Deg.): -Drive Type: Pin-In Hex
Material: SteelLength: 1-1/4"
Finish: Black OxideDriver Size: 5/32"
Country of Origin (subject to change): United States

Product Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #14, Length 1 1/4 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.