SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Button, #14, 1 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2185434| Mfr #: 31270

$10.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): -Driver Size: 5/32"Item: Tamper Resistant Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185434 Mfr #: 31270
Head Angle (Deg.): -Driver Size: 5/32"
Item: Tamper Resistant ScrewSize: #14
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.4
Finish: black oxideHead Dia.: 0.419-0.437"
Material: SteelHead Type: Button
Package Quantity: 25Drive Type: Pin-In Hex
Application: -Head Height: 0.122-0.132"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #14, Length 1 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews