Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tamper Screw, Button, #14, 1 L, PK25
  • Zoro #: G0275922
  • Mfr #: 31550
$11.53 ($0.46/unit)
  • Head Angle (Deg.): -
  • Application: -
  • Head Type: Button
See full product details
Orders over $50 ship free.

Tamper-Pruf Screw #31550 Specifications

  • Zoro #: G0275922
  • Mfr #: 31550
Head Angle (Deg.): - Application: -
Head Type: Button Item: Tamper Resistant Screw
Head Dia.: 0.419-0.437" Material: 18-8 Stainless Steel
Finish: Plain Head Height: 0.122-0.132"
System of Measurement: Inch Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 Size: #14
Package Quantity: 25 Drive Type: Pin-In Hex
Driver Size: 5/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #14, Length 1 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews of Tamper-Pruf Screw #31550