Tamper Screw, Button, #14, 1 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0577227| Mfr #: 81460

$9.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"Material: SteelDriver Size: T27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577227 Mfr #: 81460
Head Height: 0.122-0.132"Material: Steel
Driver Size: T27Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1"Head Type: Button
Head Dia.: 0.419-0.437"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Torx
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #14, Length 1 In, Driver Size T27, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews