SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Button, #14, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0969333| Mfr #: 81440

$15.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T27Head Height: 0.122-0.132"Head Dia.: 0.419-0.437"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969333 Mfr #: 81440
Driver Size: T27Head Height: 0.122-0.132"
Head Dia.: 0.419-0.437"Material: steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1/2"Drive Type: Pin-In Torx
Finish: black oxideItem: Tamper Resistant Screw
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #14, Length 1/2 In, Driver Size T27, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews